LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Self Drill Screw, Tan, #14x7/8, Pk334

VALUE BRAND| Zoro #: G0489483| Mfr #: 5GYY7

$40.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0489483 Mfr #: 5GYY7
Drive Type: HexMeets/Exceeds: SAE J78
Thread Size: #14Hex Width: 0.375"
Drill Point Size: #3Driver Size: 3/8"
Drill Point Length: 0.375"Item: Self Drilling Screw
Type: Self Drilling with Neoprene WasherWasher O.D.: 0.630"
Head Type: Hex WasherLength: 7/8"
Material: steelSystem of Measurement: Inch
Head Height: 0.220"Finish: Zinc-Plated
Application: For Attaching Metal to MetalHead Dia.: 0.508"
Head Color: TanCountry of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Self Drilling with Neoprene Washer, Head Type Hex Washer, Thread Size #14, Head Color Tan, Length 7/8 In., Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 3/8 In., Head Dia. 0.508 In., Head Height 0.220 In., Head Angle (Deg.) -, Hex Width 0.375 In., Washer O.D. 0.630 In., Drill Point Size #3, Drill Point Length 0.375 In., For Attaching Metal to Metal, Meets/Exceeds SAE J78, Package Quantity 334

Product Reviews

Save 15%. Sign up for Z-mail.