Self Drilling Screw, #10-16, 5/8" L, PK600

VALUE BRAND |Zoro #: G2407745|Mfr #: 2XA57

$39.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2407745 Mfr #: 2XA57
Driver Size: 5/16"Drive Type: Hex
Meets/Exceeds: SAE J78Drill Point Size: #3
Head Dia.: -Finish: Zinc-Plated
Item: Self Drilling ScrewHex Width: 0.305"
Head Type: Hex WasherApplication: For Attaching Variety of Materials to Metal up to 3 Gauge
Head Angle (Deg.): -Type: Self Drilling with Neoprene Washer
Head Color: StandardSystem of Measurement: Inch
Drill Point Length: 0.235"Washer O.D.: 0.414"
Head Height: 0.120"Thread Size: #10-16
Material: Case Hardened SteelLength: 5/8"
Country of Origin (subject to change): Taiwan

Product Description

Self Drilling Screw, Sheet Metal With Neoprene Washer, Head Type Hex Washer, Size #10, Length 5/8 In, Case-Hardened Steel, Zinc Plated Finish, Drive Type Hex, Driver Size 5/16 In, Width of Hex Head 0.305 In, Head Height 0.105 In, Washer OD 0.384 In, Drill Point Size #2, Drill Point Length 0.235 In, For Attaching Variety of Materials to Metal up to 3 Gauge, Meets/Exceeds SAE J78, Package Quantity 600

Product Reviews

Save 15% when you sign up for Z-mail.