Self Drilling Screw, #8-18, 1"L, Zinc, PK100

VALUE BRAND| Zoro #: G1537033| Mfr #: 2XA41

$4.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1537033 Mfr #: 2XA41
Head Type: Hex WasherItem: Self Drilling Screw
Type: Self DrillingHead Color: Standard
System of Measurement: InchDrive Type: Hex
Thread Size: #8-18Material: Hardened Steel
Length: 1"Finish: Zinc-Plated
Drill Point Length: 0.251"Drill Point Size: #2
Washer O.D.: 0.348"-0.322"Head Height: 0.110"-0.096"
Meets/Exceeds: SAE J78/IFI 113Driver Size: 1/4"
Country of Origin (subject to change): China

Product Description

Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 1 In., Hardened Steel, Zinc-Plated Finish, Drive Type Hex, Driver Size 1/4 In., Head Height 0.110 In.-0.096 In., Washer O.D. 0.348 In.-0.322 In., Drill Point Size #2, Drill Point Length 0.251 In., Meets/Exceeds SAE J78/IFI 113, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.