KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Self-Self Drilling/Tapping Screw Asst, 253 PC

VALUE BRAND| Zoro #: G1695005| Mfr #: 98-474

$52.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 253
Includes: Phillips Pan Head Screws (25) Each: #6-20x3/8", #8-18x1/2", Hex Washer Head Screws (60) Each: #8-18x1/2", (45) Each: #10-16x3/4", (35) Each: #8-18x3/4", (25) Each: #10-16x1/2", (20) Each: #8-18x1", (15) Each: #12-14x3/4", Drive Bits (1) Each: #2 Phillips, 1/4" Hex Drive, 5/16" Hex Drive, Plastic Hanging Pak
Driver Size: Multiple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695005 Mfr #: 98-474
Number of Pieces: 253Includes: Phillips Pan Head Screws (25) Each: #6-20x3/8", #8-18x1/2", Hex Washer Head Screws (60) Each: #8-18x1/2", (45) Each: #10-16x3/4", (35) Each: #8-18x3/4", (25) Each: #10-16x1/2", (20) Each: #8-18x1", (15) Each: #12-14x3/4", Drive Bits (1) Each: #2 Phillips, 1/4" Hex Drive, 5/16" Hex Drive, Plastic Hanging Pak
Driver Size: MultipleLength: -
Type: BSDItem: Self-Drilling Screw Assortment
Finish: zincSize: -
Number of Sizes: 11Package Quantity: 1
Head Type: Hex Washer and PanSystem of Measurement: Inch
Material: carbon steelDrive Type: Hex and Phillips
Country of Origin (subject to change): United States

Description

Self-Drilling And Tapping Screw Assortment, Type BSD, Head Type Hex Washer, Carbon Steel, Finish Zinc Plated, Drive Type Hex Washer, Driver Size Multiple, Number of Pieces 253, Number of Sizes 11, Includes 8 Screw Sizes With 3 Drive Bits: Phillips Pan Head: (25): #6-20 X 3/8 In, #8-18 X 1/2 In, Hex Washer Head: (60): #8-18 X 1/2 In, (45): #10-16 X 3/4 In, (35):#8-18 X 3/4 In, (25): #10-16 X 1/2 In, (20): #8-18 X 1 In, (15): #12-14 X 3/4 In, Drive Bits: 1 Each: #2 Phillips, 1/4 & 5/16 Hex Drives

Reviews