JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4"-20 Nickel Plated Finish Brass Self Sealing Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2409574| Mfr #: 1/4-20 AJ6MC

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2409574 Mfr #: 1/4-20 AJ6MC
Item: Self Sealing Hex NutDia./Thread Size: 1/4"-20
Nut Style: Hex NutWidth Across Flats: 5/8"
Basic Material: BrassFastener Finish: Nickel Plated
System of Measurement: InchFastener Thread Direction: Right Hand
Country of Origin (subject to change): United States

Product Description

Self Sealing Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Nickel Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Width Across Flats 5/8 In., Nut Height 7/32 In., Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.