1/4"-28 Nickel Plated Finish Brass Self Sealing Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G1570353| Mfr #: 1/4-28 AJ6MC

$18.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 7/32"
Fastener Thread Direction: Right Hand
Item: Self Sealing Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570353 Mfr #: 1/4-28 AJ6MC
Nut Height: 7/32"Fastener Thread Direction: Right Hand
Item: Self Sealing Hex NutDia./Thread Size: 1/4"-28
Width Across Flats: 5/8"Nut Style: Hex Nut
System of Measurement: InchBasic Material: Brass
Fastener Finish: Nickel PlatedCountry of Origin (subject to change): United States

Description

Self Sealing Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Nickel Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-28, Width Across Flats 5/8 In., Nut Height 7/32 In., Package Quantity 5

Reviews