20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

3/8"-24 Nickel Plated Finish Brass Self Sealing Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2011956| Mfr #: 3/8-24 AJ6MC

$20.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011956 Mfr #: 3/8-24 AJ6MC
Fastener Finish: Nickel PlatedNut Style: Hex Nut
Item: Self Sealing Hex NutBasic Material: Brass
System of Measurement: InchFastener Thread Direction: Right Hand
Width Across Flats: 5/8"Dia./Thread Size: 3/8"-24
Country of Origin (subject to change): United States

Product Description

Self Sealing Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Nickel Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Width Across Flats 5/8 In., Nut Height 7/32 In., Package Quantity 5

Product Reviews