WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Self Sealing Hex Nut, 5/16-24, Brass, PK5

VALUE BRAND| Zoro #: G0538973| Mfr #: 5/16-24 AJ6MC

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Width Across Flats: 5/8"
Basic Material: Brass
Fastener Finish: Nickel Plated
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0538973 Mfr #: 5/16-24 AJ6MC
Width Across Flats: 5/8"Basic Material: Brass
Fastener Finish: Nickel PlatedNut Style: Hex Nut
Fastener Thread Direction: Right HandDia./Thread Size: 5/16"-24
System of Measurement: InchNut Height: 7/32"
Item: Self Sealing Hex NutCountry of Origin (subject to change): United States

Product Description

Self Sealing Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Nickel Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Width Across Flats 5/8 In., Nut Height 7/32 In., Package Quantity 5

Product Reviews