Semi-Pneumatic Lawn Mowr Whel, 7 in, 55 lb

VALUE BRAND| Zoro #: G2008002| Mfr #: 1NXA3

$6.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hub Material: Steel
For Use With: Lawn Mower and Equipment Tires
Load Rating: 55 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2008002 Mfr #: 1NXA3
Hub Material: SteelFor Use With: Lawn Mower and Equipment Tires
Load Rating: 55 lb.Wheel Bearings: Plain Bore
Wheel Dia.: 7"Hub Color: Silver
Tread: DiamondTire Thickness: 1-7/32"
Fits Axle Dia.: 1/2"Hub Length: 1-3/8"
Tread Color: BlackItem: Semi-Pneumatic Wheel
Wheel Width: 1-1/2"Bore Dia.: 1/2"
Tire Sidewall No.: 7x1.75Hub Type: Offset
Application: Lawn Mower and Equipment TiresFrame Finish: Powder Coated
Caster Load Rating Range: Light-DutyTire Rim Dia.: 5"
Country of Origin (subject to change): China

Description

Semi-Pneumatic Wheel, Caster Load Rating Range Light-Duty, Diamond Tread, Tire Sidewall No. 7x1.75, Load Rating 55 lb., Wheel Dia. 7 In., Wheel Width 1-1/2 In., Offset Hub Type, Fits Axle Dia. 1/2 In., Hub Length 1-3/8 In., Hub Color Silver, Tread Color Black, Plain Bore Wheel Bearings, Hub Material Steel, Bore Dia. 1/2 In., Tire Rim Dia. 5 In., Tire Thickness 1-7/32 In., Frame Finish Powder Coated, Application Lawn Mower and Equipment Tires, For Use With Lawn Mower and Equipment Tires

Reviews