STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 1/16x1/8 In, PK100

VALUE BRAND| Zoro #: G2103631| Mfr #: TAC0404-100

$9.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.064"
Rivet Length: 1/8"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103631 Mfr #: TAC0404-100
Hole Size: 0.064"Rivet Length: 1/8"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: AluminumRivet Dia.: 1/16"
Head Height: 0.017"Grip Range: 0.074 to 0.104"
Package Quantity: 100Finish: Plain
Head Dia.: 0.109"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/16 In, Rivet Length 1/8 In, Head Dia 0.109 In, Head Height 0.017 In, Grip Range 0.074 to 0.104 In, Hole Size 0.064 In, Package Quantity 100

Reviews