Semi-Tubular Rivet, 1/16x1/8 In, PK100

VALUE BRAND| Zoro #: G1507161| Mfr #: TFC0404-100

$13.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1507161 Mfr #: TFC0404-100
Finish: PlainRivet Material: Stainless Steel
Head Type: OvalItem: Semi-Tubular Rivet
Hole Depth: -Head Angle (Deg.): -
Rivet Length: 1/8"Rivet Dia.: 1/16"
Head Height: 0.017"Head Dia.: 0.109"
Hole Size: 0.064"Grip Range: 0.074 to 0.104"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 1/16 In, Rivet Length 1/8 In, Head Dia 0.109 In, Head Height 0.017 In, Grip Range 0.074 to 0.104 In, Hole Size 0.064 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.