BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 1/16x3/16 In, PK100

VALUE BRAND| Zoro #: G1422136| Mfr #: TFC0406-100

$15.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.064"
Rivet Length: 3/16"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1422136 Mfr #: TFC0406-100
Hole Size: 0.064"Rivet Length: 3/16"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: Stainless SteelRivet Dia.: 1/16"
Head Height: 0.017"Grip Range: 0.136 to 0.166"
Package Quantity: 100Finish: Plain
Head Dia.: 0.109"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 1/16 In, Rivet Length 3/16 In, Head Dia 0.109 In, Head Height 0.017 In, Grip Range 0.136 to 0.166 In, Hole Size 0.064 In, Package Quantity 100

Reviews