20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Semi-Tubular Rivet, 1/16x3/16 In, PK100

VALUE BRAND| Zoro #: G0958544| Mfr #: TSC0406-100

$11.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958544 Mfr #: TSC0406-100
Finish: ZincRivet Material: Steel
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Length: 3/16"Rivet Dia.: 1/16"
Head Height: 0.017"Head Dia.: 0.109"
Hole Size: 0.064"Grip Range: 0.136 to 0.166"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/16 In, Rivet Length 3/16 In, Head Dia 0.109 In, Head Height 0.017 In, Grip Range 0.136 to 0.166 In, Hole Size 0.064 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.