Semi-Tubular Rivet, 1/16x3/32 In, PK100

VALUE BRAND| Zoro #: G0976561| Mfr #: TSC0403-100

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976561 Mfr #: TSC0403-100
Finish: ZincRivet Material: Steel
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Dia.: 1/16"Head Height: 0.017"
Head Dia.: 0.109"Hole Size: 0.064"
Grip Range: 0.043 to 0.073"Rivet Length: 3/32"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/16 In, Rivet Length 3/32 In, Head Dia 0.109 In, Head Height 0.017 In, Grip Range 0.043 to 0.073 In, Hole Size 0.064 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.