KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 1/4x1/2 In, PK100

VALUE BRAND| Zoro #: G0336393| Mfr #: TSC1616.1-100

$17.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.078"
Finish: zinc
Rivet Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0336393 Mfr #: TSC1616.1-100
Head Height: 0.078"Finish: zinc
Rivet Material: SteelRivet Dia.: 1/4"
Hole Size: 0.266"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 1/2"Head Dia.: 0.437"
Grip Range: 0.318 to 0.380"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/4 In, Rivet Length 1/2 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.318 to 0.380 In, Hole Size 0.266 In, Package Quantity 100

Reviews