Semi-Tubular Rivet, 1/4x5/8 In, PK50

VALUE BRAND| Zoro #: G1979451| Mfr #: 169851

$9.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1979451 Mfr #: 169851
Item: Semi-Tubular RivetGrip Range: 0.443 to 0.505"
Finish: ZincHole Depth: -
Rivet Length: 5/8"Rivet Dia.: 1/4"
Head Height: 0.078"Head Dia.: 0.437"
Rivet Material: SteelHole Size: 0.266"
Head Type: OvalHead Angle (Deg.): -
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/4 In, Rivet Length 5/8 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.443 to 0.505 In, Hole Size 0.266 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.