Semi-Tubular Rivet, 1/4x5/8 In, PK50

VALUE BRAND| Zoro #: G2082631| Mfr #: TAC1620-50

$9.37 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.266"
Rivet Length: 5/8"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082631 Mfr #: TAC1620-50
Hole Size: 0.266"Rivet Length: 5/8"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: AluminumRivet Dia.: 1/4"
Head Height: 0.078"Grip Range: 0.443 to 0.505"
Package Quantity: 50Finish: Plain
Head Dia.: 0.437"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/4 In, Rivet Length 5/8 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.443 to 0.505 In, Hole Size 0.266 In, Package Quantity 50

Reviews