Semi-Tubular Rivet, 1/4x7/16 In, PK100

VALUE BRAND| Zoro #: G1426862| Mfr #: TSC1614.1-100

$16.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.078"
Finish: zinc
Rivet Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1426862 Mfr #: TSC1614.1-100
Head Height: 0.078"Finish: zinc
Rivet Material: SteelRivet Dia.: 1/4"
Hole Size: 0.266"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 7/16"Head Dia.: 0.437"
Grip Range: 0.255 to 0.317"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/4 In, Rivet Length 7/16 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.255 to 0.317 In, Hole Size 0.266 In, Package Quantity 100

Reviews