WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Semi-Tubular Rivet, 1/4x7/16 In, PK25

VALUE BRAND| Zoro #: G1577554| Mfr #: TFC1614-25

$8.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hole Size: 0.266"
Rivet Length: 7/16"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1577554 Mfr #: TFC1614-25
Hole Size: 0.266"Rivet Length: 7/16"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: Stainless SteelRivet Dia.: 1/4"
Head Height: 0.078"Grip Range: 0.255 to 0.317"
Package Quantity: 25Finish: Plain
Head Dia.: 0.437"Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 1/4 In, Rivet Length 7/16 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.255 to 0.317 In, Hole Size 0.266 In, Package Quantity 25

Product Reviews