Semi-Tubular Rivet, 1/4x7/16 In, PK50

VALUE BRAND| Zoro #: G1480647| Mfr #: 133958

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1480647 Mfr #: 133958
Finish: PlainHole Depth: -
Head Type: OvalItem: Semi-Tubular Rivet
Head Angle (Deg.): -Head Height: 0.078"
Head Dia.: 0.437"Rivet Material: Brass
Hole Size: 0.266"Grip Range: 0.255 to 0.317"
Rivet Length: 7/16"Rivet Dia.: 1/4"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 1/4 In, Rivet Length 7/16 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.255 to 0.317 In, Hole Size 0.266 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.