Semi-Tubular Rivet, 1/4x9/16 In, PK50

VALUE BRAND| Zoro #: G2410861| Mfr #: TAC1618.1-50

$9.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.078"
Finish: Plain
Rivet Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410861 Mfr #: TAC1618.1-50
Head Height: 0.078"Finish: Plain
Rivet Material: AluminumRivet Dia.: 1/4"
Hole Size: 0.266"Item: Semi-Tubular Rivet
Package Quantity: 50Head Type: Oval
Rivet Length: 9/16"Head Dia.: 0.437"
Grip Range: 0.380 to 0.442"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/4 In, Rivet Length 9/16 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.380 to 0.442 In, Hole Size 0.266 In, Package Quantity 50

Reviews