Semi-Tubular Rivet, 1/4x9/16 In, PK50

VALUE BRAND| Zoro #: G2082561| Mfr #: TSC1618.1-50

$8.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082561 Mfr #: TSC1618.1-50
Head Type: OvalFinish: zinc
Rivet Material: SteelItem: Semi-Tubular Rivet
Hole Size: 0.266"Grip Range: 0.380 to 0.442"
Rivet Length: 9/16"Rivet Dia.: 1/4"
Head Height: 0.078"Head Dia.: 0.437"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/4 In, Rivet Length 9/16 In, Head Dia 0.437 In, Head Height 0.078 In, Grip Range 0.380 to 0.442 In, Hole Size 0.266 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.