Semi-Tubular Rivet, 1/8x1/4 In, PK100

VALUE BRAND| Zoro #: G2334202| Mfr #: TAC0808-100

$7.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2334202 Mfr #: TAC0808-100
Item: Semi-Tubular RivetRivet Dia.: 1/8"
Head Height: 0.034"Head Dia.: 0.218"
Rivet Material: AluminumHole Size: 0.129"
Head Type: OvalHead Angle (Deg.): -
Grip Range: 0.161 to 0.192"Finish: Plain
Hole Depth: -Rivet Length: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.161 to 0.192 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.