20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Semi-Tubular Rivet, 1/8x1/4 In, PK100

VALUE BRAND| Zoro #: G2026771| Mfr #: TBC0808-100

$8.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2026771 Mfr #: TBC0808-100
Item: Semi-Tubular RivetRivet Material: Brass
Hole Size: 0.129"Head Type: Oval
Head Angle (Deg.): -Grip Range: 0.161 to 0.192"
Finish: PlainHole Depth: -
Rivet Length: 1/4"Rivet Dia.: 1/8"
Head Height: 0.034"Head Dia.: 0.218"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 1/4 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.161 to 0.192 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.