20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Semi-Tubular Rivet, 1/8x1/8 In, PK100

VALUE BRAND| Zoro #: G0600731| Mfr #: TFC0804-100

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600731 Mfr #: TFC0804-100
Item: Semi-Tubular RivetHead Type: Oval
Grip Range: 0.036 to 0.067"Finish: Plain
Rivet Length: 1/8"Rivet Dia.: 1/8"
Head Height: 0.034"Head Dia.: 0.218"
Rivet Material: Stainless SteelHole Size: 0.129"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 1/8 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.036 to 0.067 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.