Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Semi-Tubular Rivet, 1/8x1/8 In, PK100

VALUE BRAND| Zoro #: G0384255| Mfr #: 1HBN6

$7.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.129"
Rivet Length: 1/8"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384255 Mfr #: 1HBN6
Hole Size: 0.129"Rivet Length: 1/8"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: SteelRivet Dia.: 1/8"
Head Height: 0.034"Grip Range: 0.036 to 0.067"
Package Quantity: 100Finish: zinc
Head Dia.: 0.218"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/8 In, Rivet Length 1/8 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.036 to 0.067 In, Hole Size 0.129 In, Package Quantity 100

Reviews