Semi-Tubular Rivet, 1/8x3/16 In, PK100

VALUE BRAND| Zoro #: G1125336| Mfr #: 1HBN8

$7.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1125336 Mfr #: 1HBN8
Hole Depth: -Item: Semi-Tubular Rivet
Head Angle (Deg.): -Hole Size: 0.129"
Head Type: OvalGrip Range: 0.098 to 0.129"
Finish: ZincRivet Length: 3/16"
Rivet Dia.: 1/8"Head Height: 0.034"
Head Dia.: 0.218"Rivet Material: Steel
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 1/8 In, Rivet Length 3/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.098 to 0.129 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.