Semi-Tubular Rivet, 1/8x3/16 In, PK100

VALUE BRAND| Zoro #: G0535421| Mfr #: TAC0806-100

$8.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.034"
Finish: Plain
Rivet Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0535421 Mfr #: TAC0806-100
Head Height: 0.034"Finish: Plain
Rivet Material: AluminumRivet Dia.: 1/8"
Hole Size: 0.129"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Oval
Rivet Length: 3/16"Head Dia.: 0.218"
Grip Range: 0.098 to 0.129"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 3/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.098 to 0.129 In, Hole Size 0.129 In, Package Quantity 100

Reviews