Semi-Tubular Rivet, 1/8x3/16 In, PK100

VALUE BRAND| Zoro #: G0453232| Mfr #: TBC0806-100

$8.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hole Size: 0.129"
Rivet Length: 3/16"
Head Type: Oval
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0453232 Mfr #: TBC0806-100
Hole Size: 0.129"Rivet Length: 3/16"
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: BrassRivet Dia.: 1/8"
Head Height: 0.034"Grip Range: 0.098 to 0.129"
Package Quantity: 100Finish: Plain
Head Dia.: 0.218"Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Oval Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 3/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.098 to 0.129 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews