Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 100 PK
Mfr # TAC0812-100
Zoro # G0633272
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Aluminum
- Fastener Finish Plain
- Grip Range 0.286 in - 0.317 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK TAC0808-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 100 PK TAC0608-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 100 PK TAC0807-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Steel Body, 100 PK 1HBT2
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Steel Body, 100 PK 1HBT3
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 100 PK TAC1216.1-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 9/16 in L, Brass Body, 50 PK TBC1218.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Brass Body, 50 PK TBC1610.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Brass Body, 50 PK TBC1618-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 9/16 in L, Steel Body, 50 PK TSC1618.1-50
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 1/8 in L, Brass Body, 100 PK TBC0404-100
- Zoro Select Tubular Rivets