Semi-Tubular Rivet, 1/8x5/16 In, PK100

VALUE BRAND| Zoro #: G0585952| Mfr #: TAC0810-100

$8.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0585952 Mfr #: TAC0810-100
Finish: PlainRivet Material: Aluminum
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Head Height: 0.034"Head Dia.: 0.218"
Hole Size: 0.129"Grip Range: 0.223 to 0.254"
Rivet Length: 5/16"Rivet Dia.: 1/8"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 5/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.223 to 0.254 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.