Semi-Tubular Rivet, 1/8x5/32 In, PK100

VALUE BRAND| Zoro #: G1954452| Mfr #: TAC0805-100

$7.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1954452 Mfr #: TAC0805-100
Finish: PlainRivet Material: Aluminum
Hole Depth: -Head Type: Oval
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Length: 5/32"Rivet Dia.: 1/8"
Head Height: 0.034"Head Dia.: 0.218"
Hole Size: 0.129"Grip Range: 0.067 to 0.098"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 5/32 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.067 to 0.098 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.