Semi-Tubular Rivet, 1/8x7/16 In, PK100

VALUE BRAND| Zoro #: G0273086| Mfr #: TAC0814-100

$11.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Semi-Tubular Rivet
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0273086 Mfr #: TAC0814-100
Head Type: OvalItem: Semi-Tubular Rivet
Rivet Material: AluminumFinish: Plain
Rivet Length: 7/16"Rivet Dia.: 1/8"
Head Height: 0.034"Head Dia.: 0.218"
Hole Size: 0.129"Grip Range: 0.348 to 0.379"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 7/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.348 to 0.379 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews