KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 1/8x7/16 In, PK50

VALUE BRAND| Zoro #: G0966122| Mfr #: TFC0814-50

$10.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.034"
Finish: Plain
Rivet Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966122 Mfr #: TFC0814-50
Head Height: 0.034"Finish: Plain
Rivet Material: Stainless SteelRivet Dia.: 1/8"
Hole Size: 0.129"Item: Semi-Tubular Rivet
Package Quantity: 50Head Type: Oval
Rivet Length: 7/16"Head Dia.: 0.218"
Grip Range: 0.348 to 0.379"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Oval Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 7/16 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.348 to 0.379 In, Hole Size 0.129 In, Package Quantity 50

Reviews