JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Semi-Tubular Rivet, 1/8x9/32 In, PK100

VALUE BRAND| Zoro #: G2158344| Mfr #: TAC0809-100

$7.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2158344 Mfr #: TAC0809-100
Finish: PlainItem: Semi-Tubular Rivet
Rivet Material: AluminumHead Type: Oval
Grip Range: 0.192 to 0.223"Rivet Length: 9/32"
Rivet Dia.: 1/8"Head Height: 0.034"
Head Dia.: 0.218"Hole Size: 0.129"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Oval Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 1/8 In, Rivet Length 9/32 In, Head Dia 0.218 In, Head Height 0.034 In, Grip Range 0.192 to 0.223 In, Hole Size 0.129 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.