Semi-Tubular Rivet, 3/16x1/2 In, PK100

VALUE BRAND| Zoro #: G1760805| Mfr #: 133976

$10.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760805 Mfr #: 133976
Hole Depth: -Head Type: Truss
Item: Semi-Tubular RivetHead Angle (Deg.): -
Grip Range: 0.370 to 0.410"Finish: Zinc
Rivet Length: 1/2"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: SteelHole Size: 0.201"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.370 to 0.410 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.