Semi-Tubular Rivet, 3/16x1/2 In, PK100

VALUE BRAND| Zoro #: G0626525| Mfr #: TAC1216.1-100

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0626525 Mfr #: TAC1216.1-100
Item: Semi-Tubular RivetGrip Range: 0.370 to 0.410"
Finish: PlainHole Depth: -
Rivet Length: 1/2"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: AluminumHole Size: 0.201"
Head Type: TrussHead Angle (Deg.): -
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 1/2 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.370 to 0.410 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.