Semi-Tubular Rivet, 3/16x1/4 In, PK100

VALUE BRAND| Zoro #: G0678553| Mfr #: 191632

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678553 Mfr #: 191632
Item: Semi-Tubular RivetGrip Range: 0.120 to 0.160"
Finish: PlainHole Depth: -
Rivet Length: 1/4"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: BrassHole Size: 0.201"
Head Type: TrussHead Angle (Deg.): -
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 1/4 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.120 to 0.160 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.