Semi-Tubular Rivet, 3/16x1/4 In, PK50

VALUE BRAND| Zoro #: G2269556| Mfr #: 1HEE8

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.201"
Rivet Length: 1/4"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269556 Mfr #: 1HEE8
Hole Size: 0.201"Rivet Length: 1/4"
Head Type: TrussItem: Semi-Tubular Rivet
Rivet Material: Stainless SteelRivet Dia.: 3/16"
Head Height: 0.060"Grip Range: 0.120 to 0.160"
Package Quantity: 50Finish: Plain
Head Dia.: 0.375"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 1/4 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.120 to 0.160 In, Hole Size 0.201 In, Package Quantity 50

Reviews