Semi-Tubular Rivet, 3/16x3/16 In, PK100

VALUE BRAND| Zoro #: G1318152| Mfr #: TSC1206.2-100

$9.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1318152 Mfr #: TSC1206.2-100
Head Type: TrussItem: Semi-Tubular Rivet
Grip Range: 0.057 to 0.097"Finish: zinc
Rivet Length: 3/16"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: SteelHole Size: 0.201"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Steel Rivet Material, Zinc Finish, Rivet Dia 3/16 In, Rivet Length 3/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.057 to 0.097 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.