15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Semi-Tubular Rivet, 3/16x3/16 In, PK50

VALUE BRAND| Zoro #: G2212542| Mfr #: 114692

$9.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212542 Mfr #: 114692
Hole Depth: -Head Type: Truss
Item: Semi-Tubular RivetHead Angle (Deg.): -
Rivet Material: Stainless SteelHole Size: 0.201"
Grip Range: 0.057 to 0.097"Finish: Plain
Rivet Length: 3/16"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 3/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.057 to 0.097 In, Hole Size 0.201 In, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.