Semi-Tubular Rivet, 3/16x5/16 In, PK100

VALUE BRAND| Zoro #: G0699526| Mfr #: TAC1210.1-100

$11.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.201"
Rivet Length: 5/16"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699526 Mfr #: TAC1210.1-100
Hole Size: 0.201"Rivet Length: 5/16"
Head Type: TrussItem: Semi-Tubular Rivet
Rivet Material: AluminumRivet Dia.: 3/16"
Head Height: 0.060"Grip Range: 0.182 to 0.222"
Package Quantity: 100Finish: Plain
Head Dia.: 0.375"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 5/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.182 to 0.222 In, Hole Size 0.201 In, Package Quantity 100

Reviews