Semi-Tubular Rivet, 3/16x5/16 In, PK50

VALUE BRAND| Zoro #: G2420162| Mfr #: 596644

$10.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420162 Mfr #: 596644
Item: Semi-Tubular RivetRivet Material: Stainless Steel
Hole Size: 0.201"Head Type: Truss
Head Angle (Deg.): -Grip Range: 0.182 to 0.222"
Finish: PlainHole Depth: -
Rivet Length: 5/16"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 5/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.182 to 0.222 In, Hole Size 0.201 In, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.