Semi-Tubular Rivet, 3/16x5/8 In, PK100

VALUE BRAND| Zoro #: G0774024| Mfr #: TAC1220.1-100

$17.24 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.060"
Finish: Plain
Rivet Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0774024 Mfr #: TAC1220.1-100
Head Height: 0.060"Finish: Plain
Rivet Material: AluminumRivet Dia.: 3/16"
Hole Size: 0.201"Item: Semi-Tubular Rivet
Package Quantity: 100Head Type: Truss
Rivet Length: 5/8"Head Dia.: 0.375"
Grip Range: 0.495 to 0.535"Country of Origin (subject to change): Multiple

Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.495 to 0.535 In, Hole Size 0.201 In, Package Quantity 100

Reviews