Semi-Tubular Rivet, 3/16x5/8 In, PK50

VALUE BRAND| Zoro #: G1899195| Mfr #: TFC1220.3-50

$13.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1899195 Mfr #: TFC1220.3-50
Head Type: TrussItem: Semi-Tubular Rivet
Finish: PlainHole Depth: -
Rivet Length: 5/8"Rivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: Stainless SteelHole Size: 0.201"
Head Angle (Deg.): -Grip Range: 0.495 to 0.535"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 5/8 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.495 to 0.535 In, Hole Size 0.201 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.