Semi-Tubular Rivet, 3/16x7/16 In, PK100

VALUE BRAND| Zoro #: G2277807| Mfr #: TAC1214.1-100

$12.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2277807 Mfr #: TAC1214.1-100
Item: Semi-Tubular RivetRivet Dia.: 3/16"
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: AluminumHole Size: 0.201"
Head Type: TrussHead Angle (Deg.): -
Grip Range: 0.307 to 0.347"Finish: Plain
Hole Depth: -Rivet Length: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 7/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.307 to 0.347 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.