KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Semi-Tubular Rivet, 3/16x7/16 In, PK50

VALUE BRAND| Zoro #: G1176262| Mfr #: TBC1214.1-50

$9.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.060"
Finish: Plain
Rivet Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1176262 Mfr #: TBC1214.1-50
Head Height: 0.060"Finish: Plain
Rivet Material: BrassRivet Dia.: 3/16"
Hole Size: 0.201"Item: Semi-Tubular Rivet
Package Quantity: 50Head Type: Truss
Rivet Length: 7/16"Head Dia.: 0.375"
Grip Range: 0.307 to 0.347"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 7/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.307 to 0.347 In, Hole Size 0.201 In, Package Quantity 50

Reviews