Semi-Tubular Rivet, 3/16x9/16 In, PK100

VALUE BRAND| Zoro #: G2342277| Mfr #: TAC1218.1-100

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2342277 Mfr #: TAC1218.1-100
Head Type: TrussItem: Semi-Tubular Rivet
Head Height: 0.060"Head Dia.: 0.375"
Rivet Material: AluminumHole Size: 0.201"
Head Angle (Deg.): -Grip Range: 0.432 to 0.472"
Finish: PlainHole Depth: -
Rivet Length: 9/16"Rivet Dia.: 3/16"
Country of Origin (subject to change): Multiple

Product Description

Semi-Tubular Rivet, Truss Head Type, Aluminum Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 9/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.432 to 0.472 In, Hole Size 0.201 In, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.