Semi-Tubular Rivet, 3/16x9/16 In, PK50

VALUE BRAND| Zoro #: G0780927| Mfr #: TBC1218.1-50

$8.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hole Size: 0.201"
Rivet Length: 9/16"
Head Type: Truss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780927 Mfr #: TBC1218.1-50
Hole Size: 0.201"Rivet Length: 9/16"
Head Type: TrussItem: Semi-Tubular Rivet
Rivet Material: BrassRivet Dia.: 3/16"
Head Height: 0.060"Grip Range: 0.432 to 0.472"
Package Quantity: 50Finish: Plain
Head Dia.: 0.375"Country of Origin (subject to change): United States

Description

Semi-Tubular Rivet, Truss Head Type, Brass Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 9/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.432 to 0.472 In, Hole Size 0.201 In, Package Quantity 50

Reviews