Semi-Tubular Rivet, 3/16x9/16 In, PK50

VALUE BRAND| Zoro #: G1338382| Mfr #: TFC1218.3-50

$13.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338382 Mfr #: TFC1218.3-50
Hole Depth: -Head Type: Truss
Item: Semi-Tubular RivetHead Angle (Deg.): -
Finish: PlainRivet Length: 9/16"
Rivet Dia.: 3/16"Head Height: 0.060"
Head Dia.: 0.375"Rivet Material: Stainless Steel
Hole Size: 0.201"Grip Range: 0.432 to 0.472"
Country of Origin (subject to change): United States

Product Description

Semi-Tubular Rivet, Truss Head Type, Stainless Steel Rivet Material, Plain Finish, Rivet Dia 3/16 In, Rivet Length 9/16 In, Head Dia 0.375 In, Head Height 0.060 In, Grip Range 0.432 to 0.472 In, Hole Size 0.201 In, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.